Wiremold 1511 1500 Raceway Flat Elbow

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    1511
  • Rexel Part Number:

    18593
  • UPC:

    786776082814

Steel, 90° Flat Elbow, 1500 Series. Size: 2-5/8" Length, 1-3/4" Width.

$ 7.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 1511

Rexel Part # 18593

UPC 786776082814

UNSPSC 39131709

Color Ivory

Family / Style 1500 Series

Length 2 5/8 in

Material Steel

Product Width 1 3/4 in

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch