Wiremold 2318 90° External Elbow / 2300 Series Raceway, PVC, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2318
  • Rexel Part Number:

    6164
  • UPC:

    786776052329

Non-Metallic, 90° External Elbow, 2300 Series. Size: 2-1/2" Length. PVC, Ivory.

$ 3.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 2318

Rexel Part # 6164

UPC 786776052329

UNSPSC 39131709

Color Ivory

Family / Style 2300 Series

Length 2 1/2 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch