Wiremold 2711-WH 90° Flat Elbow, 2700 Series Raceway, Non-Metallic, White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2711-WH
  • Rexel Part Number:

    476075
  • UPC:

    786776521801

Non-Metallic, 90° Flat Elbow, 2700 Series. Size: 1-1/2" Length. PVC, White.

$ 1.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 2711-WH

Rexel Part # 476075

UPC 786776521801

UNSPSC 39131709

Color White

Family / Style 2700 Series

Length 1 1/2 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch