Wiremold 2811-WH 90° Flat Elbow, 2800 Series Raceway, Non-Metallic,White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    2811-WH
  • Rexel Part Number:

    313572
  • UPC:

    786776522129

Non-Metallic, 90° Flat Elbow, 2800 Series. Size: 2" Length. PVC, White.

$ 1.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 2811-WH

Rexel Part # 313572

UPC 786776522129

UNSPSC 39131709

Color White

Family / Style 2800 Series

Length 2 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch