Wiremold 311 90° Flat Elbow, 300 Series Raceway, Non-Metallic, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    311
  • Rexel Part Number:

    8513
  • UPC:

    786776041873

Non-Metallic, 90° Flat Elbow, 300 Series. Size: 1-5/8" Length. PVC, Ivory.

$ 1.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 311

Rexel Part # 8513

UPC 786776041873

UNSPSC 39131709

Color Ivory

Family / Style 300 Series

Length 1 5/8 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch