Wiremold 4017/18RI Nm 2in. Radius Insert Int/ext Elbow

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    4017/18RI
  • Rexel Part Number:

    223494
  • UPC:

    786776534078

Non-Metallic, FiberReady 2" Radius Full Capacity Internal / External Elbow, 4000 Series. Size: 4" Diameter. PVC, Ivory.

$ 14.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 4017/18RI

Rexel Part # 223494

UPC 786776534078

UNSPSC 39131709

Color Ivory

Diameter 4 in

Family / Style 4000 Series

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch