Wiremold 418 90° External Elbow / 400 Series Raceway, PVC, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    418
  • Rexel Part Number:

    6181
  • UPC:

    786776052275

Non-Metallic, 90° External Elbow, 400 Series. Size: 1-1/2" Length. PVC, Ivory.

$ 2.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 418

Rexel Part # 6181

UPC 786776052275

UNSPSC 39131709

Color Ivory

Family / Style 400 Series

Length 1 1/2 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch