Wiremold 5017CWH 5000 Raceway Internal Cover Elbow

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5017CWH
  • Rexel Part Number:

    177358
  • UPC:

    786776050301

Non-Metallic, Internal Cover Elbow, 5000 Series. Size: 5-5/16" Length, 1-5/8" Width. PVC, White.

$ 8.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5017CWH

Rexel Part # 177358

UPC 786776050301

UNSPSC 39131709

Color White

Family / Style 5000 Series

Length 5 5/16 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch