Wiremold 5018CWH 5000 Raceway External Base Elbow

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    5018CWH
  • Rexel Part Number:

    6911
  • UPC:

    786776050349

Non-Metallic, External Cover Elbow, 5000 Series. Size: 5-1/16" Length. PVC, White.

$ 8.76 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 5018CWH

Rexel Part # 6911

UPC 786776050349

UNSPSC 39131709

Color White

Family / Style 5000 Series

Length 5 1/16 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch