Wiremold 811-WH 90° Flat Elbow / 800 Series Raceway, PVC, White

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    811-WH
  • Rexel Part Number:

    106909
  • UPC:

    786776523324

Non-Metallic, 90° Flat Elbow, 800 Series. Size: 2-1/2" Length. PVC, White.

$ 2.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 811-WH

Rexel Part # 106909

UPC 786776523324

UNSPSC 39131709

Color White

Family / Style 800 Series

Length 2 1/2 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch