Wiremold 811 90° Flat Elbow / 800 Series Raceway, PVC, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    811
  • Rexel Part Number:

    8980
  • UPC:

    786776099737

Non-Metallic, 90° Flat Elbow, 800 Series. Size: 2-1/2" Length. PVC, Ivory.

$ 2.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # 811

Rexel Part # 8980

UPC 786776099737

UNSPSC 39131709

Color Ivory

Family / Style 800 Series

Length 2 1/2 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch