Wiremold G3011E 90° Flat Elbow / 3000 Series Raceway, Steel, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G3011E
  • Rexel Part Number:

    18319
  • UPC:

    786776089394

Steel, 90° Flat Elbow, 3000 Series. Size: 4" Inside, 6" Outside. Gray.

$ 27.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G3011E

Rexel Part # 18319

UPC 786776089394

UNSPSC 39131709

Color Gray

Family / Style 3000 Series

Material Steel

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch