Wiremold G3018AE External Corner Coupling / 3000 Series Raceway, Steel, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G3018AE
  • Rexel Part Number:

    18338
  • UPC:

    786776089363

Steel, External Corner, 3000 Series. Size: 4" Length, 1-1/4" Width. Gray.

$ 23.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G3018AE

Rexel Part # 18338

UPC 786776089363

UNSPSC 39131709

Color Gray

Family / Style 3000 Series

Length 4 in

Material Steel

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch