Wiremold G4011 Flat Elbow / 4000 Series Raceway, Steel, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G4011
  • Rexel Part Number:

    21382
  • UPC:

    786776088854

Steel, Flat Elbow. 4000 Series. Size: 4-3/4" Width, 1-3/4" Height. Gray.

$ 34.88 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G4011

Rexel Part # 21382

UPC 786776088854

UNSPSC 39131709

Color Gray

Family / Style 4000 Series

Material Steel

Product Height 1 3/4 in

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch