Wiremold G4018 External Elbow / 4000 Series Raceway, Steel, Gray

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    G4018
  • Rexel Part Number:

    21352
  • UPC:

    786776088878

Steel, External Elbow, 4000 Series. Size: 4-1/8" Width. Gray.

$ 48.14 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # G4018

Rexel Part # 21352

UPC 786776088878

UNSPSC 39131709

Color Gray

Family / Style 4000 Series

Length 4 1/8 in

Material Steel

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch