Wiremold PN03F17WH PN03 Raceway Internal Elbow

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    PN03F17WH
  • Rexel Part Number:

    622489
  • UPC:

    786776015294

Non-Metallic, Internal Elbow, PN03 Series. Size: 2-1/8" Length. PVC, White.

$ 1.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # PN03F17WH

Rexel Part # 622489

UPC 786776015294

UNSPSC 39131709

Color White

Family / Style PN03 Series

Length 2 1/8 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch