Wiremold PN03F18FW PN03 Raceway External Elbow

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    PN03F18FW
  • Rexel Part Number:

    4277
  • UPC:

    786776035407

Non-Metallic, External Elbow, PN03 Series. Size: 1-5/8" Lenth. PVC, Fog White.

$ 1.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # PN03F18FW

Rexel Part # 4277

UPC 786776035407

UNSPSC 39131709

Color White

Family / Style PN03 Series

Length 1 5/8 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch