Wiremold PN10F11WH PN10 Raceway Flat Elbow

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    PN10F11WH
  • Rexel Part Number:

    334871
  • UPC:

    786776015973

Non-Metallic, 90° Flat Elbow, PN10 Series. Size: 3-11/16" Length. PVC, White.

$ 2.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # PN10F11WH

Rexel Part # 334871

UPC 786776015973

UNSPSC 39131709

Color White

Family / Style PN10 Series

Length 3 11/16 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch