Wiremold PN10F17WH PN10 Raceway Internal Elbow

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    PN10F17WH
  • Rexel Part Number:

    334878
  • UPC:

    786776016055

Non-Metallic, Internal Elbow, PN10 Series. Size: 2-1/8" Length. PVC, White.

$ 2.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # PN10F17WH

Rexel Part # 334878

UPC 786776016055

UNSPSC 39131709

Color White

Family / Style PN10 Series

Length 2 1/8 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch