Wiremold PN10F18WH PN10 Raceway Internal Elbow

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    PN10F18WH
  • Rexel Part Number:

    334881
  • UPC:

    786776016093

Non-Metallic, Internal Elbow, PN10 Series. Size: 1-5/8" Length. PVC, White.

$ 2.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # PN10F18WH

Rexel Part # 334881

UPC 786776016093

UNSPSC 39131709

Color White

Family / Style PN10 Series

Length 1 5/8 in

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch