Wiremold V2018C External Elbow Cover / 2000 Series Raceway, Steel, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V2018C
  • Rexel Part Number:

    43306
  • UPC:

    786776095555

Steel, External Cover, 2000 Series. Size: 1-7/8". Ivory.

$ 5.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V2018C

Rexel Part # 43306

UPC 786776095555

UNSPSC 39121031

Color Ivory

Family / Style 2000 Series

Material Steel

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch