Wiremold V2417FO Radiused Internal Elbow / 2400 Series, Steel, Ivory, for Fiber Optics

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V2417FO
  • Rexel Part Number:

    17303
  • UPC:

    786776569599

Steel, Radiused Divided 90° Internal Elbow, 2400 Series, for Fiber Optics. Size: 4". Included: (2) Couplings. Ivory.

$ 20.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V2417FO

Rexel Part # 17303

UPC 786776569599

UNSPSC 39131709

Color Ivory

Family / Style 2400 Series

Material Steel

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch