Wiremold V2418DFO 2400 Raceway Divided External Elbow

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V2418DFO
  • Rexel Part Number:

    344080
  • UPC:

    786776569629

Steel, Radiused Divided 90° External Elbow, 2400 Series. Size: 5". Includes: Couplings. Ivory.

$ 23.64 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V2418DFO

Rexel Part # 344080

UPC 786776569629

UNSPSC 39131709

Color Ivory

Family / Style 2400 Series

Material Steel

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch