Wiremold V2418M External Elbow, Ivory, 2400 Series

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V2418M
  • Rexel Part Number:

    17396
  • UPC:

    786776170504

Steel, External Elbow, 2400 Series. Size: 3" Length, 1-3/4", 1.9 Width. Height. Ivory.

$ 12.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V2418M

Rexel Part # 17396

UPC 786776170504

UNSPSC 39131709

Color Ivory

Family / Style 2400 Series

Length 3 in

Material Steel

Product Width 1.900 in

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch