Wiremold V4017 Internal Elbow / 4000 Series Raceway, Steel, Ivory

  • Mfr/Brand Name:

    Wiremold
  • Mfr Number:

    V4017
  • Rexel Part Number:

    19907
  • UPC:

    786776100280

Steel, Internal Elbow, 4000 Series. Size: 3-1/8 Length, 1-1/2" Width. Ivory.

$ 22.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Wiremold

Mfr Part # V4017

Rexel Part # 19907

UPC 786776100280

UNSPSC 39131709

Color Ivory

Family / Style 4000 Series

Length 3 1/8 in

Material Steel

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch