Panduit RAF10EIX Right Angle Fitting, LD10 Raceway, Non-Metallic, Ivory

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    RAF10EIX
  • Rexel Part Number:

    13366
  • UPC:

    07498325171

Low Voltage, Right Angle Fitting, LD10 Raceway, Non-Metallic, Ivory

$ 1.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 10

Mfr / Brand Panduit

Mfr Part # RAF10EIX

Rexel Part # 13366

UPC 07498325171

UNSPSC 39131709

Color Ivory

Family / Style LD10 Series

Material Non-Metallic

Type Right Angle Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch