Panduit RAF5EI-E Right Angle Fitting, L53 Raceway, Non-Metallic, Ivory

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    RAF5EI-E
  • Rexel Part Number:

    11983
  • UPC:

    074983251858

Low Voltage, Right Angle Fitting, LD5 Raceway, Non-Metallic, Electric Ivory

$ 1.33 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # RAF5EIE

Rexel Part # 11983

UPC 074983251858

UNSPSC 39131711

Color Ivory

Family / Style LD5 Series

Material Non-Metallic

Type Right Angle Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch