Panduit RAFC10IW-X Right Angle Fitting, LDPH10/LD2P10 Raceway, Non-Metallic, Off White

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    RAFC10IW-X
  • Rexel Part Number:

    4085
  • UPC:

    07498352572

Right Angle Fitting, LDPH10/LD2P10 Raceway, Non-Metallic, Rigid PVC, Off-White, One Inch Bend Radius for TIA/EIA Compliance

$ 1.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 10

Mfr / Brand Panduit

Mfr Part # RAFC10IW-X

Rexel Part # 4085

UPC 07498352572

UNSPSC 39131709

Color White

Family / Style LDPH10/LD2P10 Series

Material Non-Metallic

Type Right Angle Fitting

Place your Will Call order by clicking the cart button next to the appropriate Branch