Panduit TGOCIW Outside Corner

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    TGOCIW
  • Rexel Part Number:

    363098
  • UPC:

    074983795093

Outside corner fitting. Used to join sections of TG raceway at outside corners. Fittings adjust from 85° to 135° to adapt to non-square corners.

$ 24.85 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # TGOCIW

Rexel Part # 363098

UPC 074983795093

UNSPSC 39131709

Color White

Family / Style TG-70 Series

Material Non-Metallic

Type Elbow

Place your Will Call order by clicking the cart button next to the appropriate Branch