Greenlee H4635 Hydraulic Trash Pump, Submersible, 3"

  • Mfr/Brand Name:

    Greenlee
  • Mfr Number:

    H4635
  • Rexel Part Number:

    422732
  • UPC:

    783310493341

Hydraulic Trash Pump, Submersible, Discharge Port: 3" NPT Female, Capacity: 500 gpm [at 8 gpm and a 15' Head Height], Flow Range: 7 - 10 gpm, Operating Pressure: 0 - 2,000 PSI, Pressure and Return Port Thread: 1/2" Male NPTF, Weight: 28 lbs.

$ 2,393.17 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Greenlee

Mfr Part # H4635

Rexel Part # 422732

UPC 783310493341

UNSPSC 27112700

Type Hydraulic Pump

Place your Will Call order by clicking the cart button next to the appropriate Branch