Klein 55452RTB 24-Pocket Tradesman Pro Rolling Tool Bag

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    55452RTB
  • Rexel Part Number:

    531241
  • UPC:

    092644554520

Rolling Toll Bag. Rugged 6-inch Wheels easily handle rough terrain. 24 Pockets for Maximum Tool Storage. Load Tested up to 200 lbs. Heavy duty telescoping handle.

$ 175.47 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # 55452RTB

Rexel Part # 531241

UPC 092644554520

UNSPSC 24111507

Color Black

Length 19 in

Material Nylon

Product Height 14 in

Product Width 12 1/2 in

Type Tool Bag

Weight Capacity 200 lbs

Place your Will Call order by clicking the cart button next to the appropriate Branch