Klein 2100-7 Electrician's Scissors, Serrated Blade, Length: 5-1/4", Steel

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    2100-7
  • Rexel Part Number:

    45676
  • UPC:

    09264476402

Electrician's Scissors, Serrated/Scraper/File Blade, 19 and 23 AWG Stripping Notches, Length: 5-1/4 Inch, Nickel-Plated Steel

$ 17.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # 2100-7

Rexel Part # 45676

UPC 09264476402

UNSPSC 27111535

Gauge 19

Length 5 1/4 in

Material Steel

Type Scissors

Place your Will Call order by clicking the cart button next to the appropriate Branch