Osram Sylvania QHE-2X54T5HO-347-480-PSN-HT Electronic Ballast, Fluorescent, High Output, 2-Lamp, 54W, 120-277V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    QHE-2X54T5HO-347-480-PSN-HT
  • Rexel Part Number:

    234462
  • UPC:

    04613551485

Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 2-Lamp, Lamp Wattage: 54, 347-480 Volt, Lamp Type; FP54T5HO, Ballast Factor: Normal, Note: With Leads, High Temperature, Standard Case Qty: 10 *Sylvania Part # 51485*

$ 58.54 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # QHE-2X54T5HO-347-480-PSN-HT

Rexel Part # 234462

UPC 04613551485

UNSPSC 39111801

Family / Style Quicktronic

Type Ballast

Volts AC 347

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch