SYLVANIA QHE-2X54T5HO/UNV-PSN-HT-(NL) Electronic Ballast, Fluorescent, High Output, 2-Lamp, 54W, 120-277V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    QHE-2X54T5HO/UNV-PSN-HT-(NL)
  • Rexel Part Number:

    216115
  • UPC:

    04613551476

Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: No Leads, High Temperature, Standard Case Qty: 20 *Sylvania Part # 51476*

$ 71.78 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # QHE-2X54T5HO/UNV-PSN-HT-(NL)

Rexel Part # 216115

UPC 04613551476

UNSPSC 39111801

Family / Style Quicktronic

Type Ballast

Volts AC 120

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch