Osram Sylvania QHE-2X54T5HO-UNV-PSN Electronic Ballast, Fluorescent, High Output, 2-Lamp, 54W, 120-277V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    QHE-2X54T5HO-UNV-PSN
  • Rexel Part Number:

    398809
  • UPC:

    04613551470

Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: With Leads, Standard Case Qty: 10 *Sylvania Part # 51470*

$ 34.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # QHE-2X54T5HO-UNV-PSN

Rexel Part # 398809

UPC 04613551470

UNSPSC 39111801

Family / Style Quicktronic

Type Ballast

Volts AC 120

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch