Osram Sylvania QHE4X54T5HO/347-480-PSN-HT-SCL Electronic Ballast, Fluorescent, High Output, 4-Lamp, 54W, 347-480V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    QHE4X54T5HO/347-480-PSN-HT-SCL
  • Rexel Part Number:

    303522
  • UPC:

    04613551481

Electronic Ballast, Fluorescent, High Output, High Efficiency, Programmed Start, 4-Lamp, Lamp Wattage: 54, 347-480 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: With Leads, High Temperature, Standard Case Qty: 10 *Sylvania Part # 51481*

$ 143.67 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # QHE4X54T5HO/347-480-PSN-HT-SCL

Rexel Part # 303522

UPC 04613551481

UNSPSC 39111801

Family / Style Quicktronic

Type Ballast

Volts AC 347

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch