Osram Sylvania QTP1X80T5/HO-UNV-PSN Electronic Ballast, Fluorescent, High Output, 1-Lamp, 120-277V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    QTP1X80T5/HO-UNV-PSN
  • Rexel Part Number:

    102059
  • UPC:

    04613549150

Electronic Ballast, Fluorescent, High Output, Programmed Start, 1-Lamp, Lamp Wattage: 80, 120-277 Volt, Lamp Type: FP80T5HO, Ballast Factor: Low, Note: Pre-Inserted Leads, Standard Case Qty: 10 *Sylvania Part # 49150*

$ 69.46 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # QTP1X80T5/HO-UNV-PSN

Rexel Part # 102059

UPC 04613549150

UNSPSC 39111801

Family / Style Quicktronic Professional

Type Ballast

Volts AC 120

Wattage 80

Place your Will Call order by clicking the cart button next to the appropriate Branch