SYLVANIA QTP2X54T5HOUNVPSNNL Electronic Ballast, Fluorescent, High Output, 2-Lamp, 54W, 120-277V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    QTP2X54T5HOUNVPSNNL
  • Rexel Part Number:

    92629
  • UPC:

    04613549131

Electronic Ballast, Fluorescent, High Output, Programmed Start, 2-Lamp, Lamp Wattage: 54, 120-277 Volt, Lamp Type: FP54T5HO, Ballast Factor: Normal, Note: No Leads, Standard Case Qty: 20 *Sylvania Part # 49131*

$ 71.58 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # QTP2X54T5HOUNVPSNNL

Rexel Part # 92629

UPC 04613549131

UNSPSC 39111801

Family / Style Quicktronic Professional

Type Ballast

Volts AC 120

Wattage 54

Place your Will Call order by clicking the cart button next to the appropriate Branch