Philips Advance ICN2S110SC35I Electronic Ballast, Fluorescent, High Output, 2-Lamp, 110W, 120V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    ICN2S110SC35I
  • Rexel Part Number:

    53152
  • UPC:

    78108708528

Electronic Ballast, Fluorescent, High Output, Rapid Start, 2-Lamp, Lamp Wattage: 110, 120 Volt, Lamp Type: F96T12HO, Ballast Factor: Normal

$ 68.77 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # ICN2S110SC35I

Rexel Part # 53152

UPC 78108708528

UNSPSC 39101901

Family / Style Centium

Type Ballast

Volts AC 120

Wattage 110

Place your Will Call order by clicking the cart button next to the appropriate Branch