Candela WH2120C Electronic Ballast, Fluorescent, T8, 1-Lamp, 32W, 120V

  • Mfr/Brand Name:

    Candela
  • Mfr Number:

    WH2120C
  • Rexel Part Number:

    202060
  • UPC:

Electronic Ballast, Fluorescent, Instant Start, 1-Lamp, Lamp Wattage: 35 Watt, 120 Volt, Lamp Type: F32T8

$ 34.12 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Candela

Mfr Part # WH2120C

Rexel Part # 202060

UPC

UNSPSC 39101901

Family / Style WorkHorse

Type Ballast

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch