Fulham WH3-120-C Electronic Ballast, Fluorescent, T8, 3-Lamp, 32W, 120V

  • Mfr/Brand Name:

    Fulham
  • Mfr Number:

    WH3-120-C
  • Rexel Part Number:

    282288
  • UPC:

    87218010017

Electronic Ballast, Fluorescent, Instant Start, 3-Lamp, Lamp Wattage: 32, 120 Volt, Lamp Type: F32T8

$ 28.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Fulham

Mfr Part # WH3-120-C

Rexel Part # 282288

UPC 87218010017

UNSPSC 39101901

Family / Style Workhorse 3

Type Ballast

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch