SYLVANIA QHE-1X32T8/UNV-ISN-SC Electronic Ballast, Fluorescent, T8, 1-Lamp, 32W, 120-277V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    QHE-1X32T8/UNV-ISN-SC
  • Rexel Part Number:

    140495
  • UPC:

    04613549851

Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 1-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Normal, , Small Can, Standard Case Qty: 10 *Sylvania Part # 49851*

$ 18.65 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # QHE-1X32T8/UNV-ISN-SC

Rexel Part # 140495

UPC 04613549851

UNSPSC 39111801

Family / Style Quicktronic High-Efficiency

Type Ballast

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch