Osram Sylvania QHE-2X32T8/UNV-ISH-HT-SC Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    QHE-2X32T8/UNV-ISH-HT-SC
  • Rexel Part Number:

    451789
  • UPC:

    04613549497

Electronic Ballast, Fluorescent, High Efficiency, High Temperature, Instant Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: High Note: Small Can, 90C Case Temp, Standard Case Qty: 10 *Sylvania Part # 49497*

$ 30.61 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # QHE-2X32T8/UNV-ISH-HT-SC

Rexel Part # 451789

UPC 04613549497

UNSPSC 39111801

Family / Style Quicktronic High-Efficiency

Type Ballast

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch