SYLVANIA QHE-4X32T8/UNV-ISL-SC-1-CC-B Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120-277V

  • Mfr/Brand Name:

    SYLVANIA
  • Mfr Number:

    QHE-4X32T8/UNV-ISL-SC-1-CC-B
  • Rexel Part Number:

    216192
  • UPC:

    04613549368

Electronic Ballast, Fluorescent, High Efficiency, Instant Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Low, Note: Small Can, Type CC, Banded, Standard Case Qty: 10 *Sylvania Part # 49368*

$ 24.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand SYLVANIA

Mfr Part # QHE-4X32T8/UNV-ISL-SC-1-CC-B

Rexel Part # 216192

UPC 04613549368

UNSPSC 39111801

Family / Style Quicktronic High-Efficiency

Type Ballast

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch