Philips Advance IOP-2P32-HL-N-35I Electronic Ballast, 2-Lamp, Optanium Series

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    IOP-2P32-HL-N-35I
  • Rexel Part Number:

    687929
  • UPC:

    781087133163

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (2) F32T8.

$ 51.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # IOP-2P32-HL-N-35I

Rexel Part # 687929

UPC 781087133163

UNSPSC 39101901

Base 2-Pin (G13)

Family / Style Optanium

Shape T8 (Tubular)

Type Ballast

Volts AC 120

Wattage 32

iop-2p32-hl-n can it be used with a dimmer switch

Asked by: al blair
  • y_2017, m_4, d_22, h_5CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_687929, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch