Philips Advance IOP-2P59-N-35I Electronic Ballast, 2-Lamp, 120-277V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    IOP-2P59-N-35I
  • Rexel Part Number:

    730472
  • UPC:

    781087135624

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F72T8, (1 or 2) F96T8, (1 or 2) F96T8/ES (51W).

$ 46.55 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # IOP-2P59-N-35I

Rexel Part # 730472

UPC 781087135624

UNSPSC 39101901

Base 1-Pin (Fa8)

Family / Style Optanium

Shape T8 (Tubular)

Type Ballast

Volts AC 120

Wattage 46

Place your Will Call order by clicking the cart button next to the appropriate Branch