Philips Advance IOPA-3P32-LW-N-35I Electronic Low Watt Ballast, 3-Lamp, 120-277V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    IOPA-3P32-LW-N-35I
  • Rexel Part Number:

    586490
  • UPC:

    781087124659

Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (2 or 3) F32T8 (32W) or F32T8/ES (25W & 28W). Will also run F17T8 and F25T8 lamps.

$ 135.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # IOPA-3P32-LW-N-35I

Rexel Part # 586490

UPC 781087124659

UNSPSC 39101901

Base 2-Pin (G13)

Family / Style Optanium

Shape T8 (Tubular)

Type Ballast

Volts AC 120

Wattage 25

Place your Will Call order by clicking the cart button next to the appropriate Branch