Philips Advance IOPA4P32LWN35I Electronic Ballast, Fluorescent, T8, 4-Lamp, 32W, 120-277V

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    IOPA4P32LWN35I
  • Rexel Part Number:

    511687
  • UPC:

    78108711526

Electronic Ballast, Fluorescent, Instant Start, 4-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: F32T8, Ballast Factor: 0.77

$ 27.37 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # IOPA4P32LWN35I

Rexel Part # 511687

UPC 78108711526

UNSPSC 39101901

Base 2-Pin (G13)

Family / Style Optanium

Shape T8 (Tubular)

Type Ballast

Volts AC 120

Wattage 32

Place your Will Call order by clicking the cart button next to the appropriate Branch