Eaton/Bussmann Series ABC-1-1/2-R Fuse, 1-1/2 Amp Fast-Acting Ceramic, 1/4" x 1-1/4", 250V, RoHS

1-1/2 Amp Fast-Acting Ceramic Fuse, 1/4" x 1-1/4", 250Vac, 125Vdc, Interrupting Rating: 100A @ 250Vac, 10,000A @ 125Vac, 10,000A @ 125Vdc, RoHS, Nickel-Plated Brass Endcaps

$ 224.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # ABC-1-1/2-R

Rexel Part # 493121

UPC 05171264609

UNSPSC 39121609

Amps 1 1/2

Diameter 1/4 in

Family / Style ABC

Interrupt Rating AC 100000

Interrupt Rating DC 10000

Length 1 1/4 in

Mounting Cartridge

Opening Fast-Acting

Type Ceramic

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch