Eaton/Bussmann Series ABC-10-R Fuse, 10 Amp, Fast-Acting, Ceramic, 1/4" x 1-1/4", 250V

Fuse, 10 Amp, Fast-Acting, Electronic, Ceramic Tube, 1/4 Inch x 1-1/4 Inch (6.3 mm x 32 mm), 250 Volt AC, 125 Volt DC, Nickel-Plated Brass Endcaps, Rejection Endcaps, RoHS

$ 150.00 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Eaton/Bussmann Series

Mfr Part # ABC-10-R

Rexel Part # 94195

UPC 05171264616

UNSPSC 39121609

Amps 10

Diameter 1/4 in

Family / Style ABC

Interrupt Rating AC 200

Interrupt Rating DC 10000

Length 1 1/4 in

Material Ceramic

Mounting Cartridge

Opening Fast-Acting

Type Ceramic

Volts AC 250

Volts DC 125

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch